Beli samsung led di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ViewSonic Monitor IPS (Layar Display)
    Mulai

    Rp2.699.900

    ViewSonic Monitor IPS (Layar Display)
    Deskripsi:
    The ViewSonic VA2432-h is a 24inch Full HD IPS monitor with HDMI and VGA input for business or home usage. With SuperClear IPS technology and Full HD resolution, images are clear and detailed from a wide range of viewing angles. The VA2432-h's three-sided frameless bezel design delivers a seamless viewing experience. This monitor provides six ViewMode presets that deliver optimized screen performance in different applications. Eye-Care technology and energy-saving Eco mode help to eliminate eye strain from extended viewing periods. With VESA-compatible mount support, this monitor is easy to setup in any environment.
    atribut:
    • Resolution: 1920x1080
    • Refresh Rate (Hz): 75
    • Light Source: LED
  2. Dell Monitor Slim Entertainment 24inch (Layar Display)
    Mulai

    Rp3.399.900

  3. Samsung Monitor Curved Full HD (Layar Display)
    Mulai

    Rp1.999.900

    Samsung Monitor Curved Full HD (Layar Display)
    atribut:
    • Panel Size (inch): 24
    • Aspect Ratio: 16:9
    • Brightness (cd/m²): 250 (Typical)
    • Build in Speaker: No
    • Color Gamut: 72% (NTSC 1976)
    • Dimension With Stand (mm): 547.8 x 416.3 x 214.0
    • Dimension Without Stand (mm): 547.8 x 325.6 x 108.2
    • Ergonomic Stand: No
    • Panel Type: VA
    • Ports: 1xD-Sub, 1xHDMI 1.4
    • Power Input (V): AC 100~240
    • Refresh Rate (Hz): 75
    • Resolution: 1920x1080
    • Response Time (ms): 4 (GTG)
    • Screen Curvature: 1800R
    • Vesa Mounting (mm): 75x75
  4. Lenovo Monitor 27inch (Layar Display)
    Mulai

    Rp2.999.900

    Lenovo Monitor 27inch (Layar Display)
    atribut:
    • Display Size (inch): 27
    • Aspect Ratio: 16:9
    • Anti-glare: Yes
    • Panel: In-Plane Switching
    • View Angle (H / V): 178 / 178
  5. Samsung Monitor LED IPS (Layar Display)
    Mulai

    Rp2.599.900

    Samsung Monitor LED IPS (Layar Display)
    atribut:
    • Panel Size (inch): 24
    • Panel Type: IPS
    • Panel Resolution: 1920x1080
    • Aspect Ratio: 16:9
  6. Dell Monitor (Layar Display)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.199.900

    Dell Monitor (Layar Display)
    Deskripsi:
    To meet the heavy demands of contracting work, use the workhorse 2-motor TYPHOON 463. It is mounted on an ergonomically designed chassis with sturdy and well positioned handles, rotating front castors and large rear wheels for easy transportation, even over kerbs and steps, while its discharge hose provides effortless, no-spill emptying of tanks.Accessories:- Flexible Hosepipe 1pc- Suction Pipe 1set- Wet Floor Tools 1pc- Dry Floor Tools 1pc- Ground Nozzle 2pcs- Sunni Filter 1pc- Filter Bag 1pc
    atribut:
    • Color Support: 16.7 million colors
    • Resolution: Full HD (1080p) 1920 x 1080 at 60 Hz
    • Aspect Ratio: 16:09
    • Contrast Ratio: 1000:1
    • Horizontal/Vertical Viewing Angle: 178
    • Diagonal Size (inch): 27
    • Brightness (cd/m²): 300
    • Built-in Devices: USB 3.2 Gen 1 hub
    • Dimensions (inch): 24x7.5x21
    • Display Type: LED-backlit LCD monitor / TFT active matrix
    • Panel Type: IPS
    • Screen Coating: Anti-glare
  7. ViewSonic Monitor Curved Gaming  HD (Layar Display)
    Mulai

    Rp5.199.900

    ViewSonic Monitor Curved Gaming HD (Layar Display)
    Deskripsi:
    The ViewSonic VX3218-PC-MHD features a 32inch Full HD display with a 1500R curve for bigger, more immersive gameplay. The hyper-responsive 165Hz refresh rate renders your games with ultra-smooth graphics. A clean design removes the bulk of larger monitors, and a borderless display with sleek dimensions enhances this big screen experience. AMD Adaptive Sync virtually eliminates screen tearing and stuttering for fluid gameplay and the 1ms MPRT response time enables you to react in-game with speed and precision. The VX3218-PC-MHD is also equipped with ViewSonic's exclusive ViewMode presets, which offer optimised screen performance for a variety of needs, such gaming, editing, or watching movies. In addition, a DisplayPort and HDMI inputs offer flexible connectivity for gaming and entertainment.
    atribut:
    • Display Size (inch): 32
    • Viewable Area (inch): 31.5
    • Light Source: LED
  8. Samsung Crystal UHD 4K Smart TV
    Mulai

    Rp5.399.900

    Samsung Crystal UHD 4K Smart TV
    atribut:
    • Picture Engine: Crystal Processor 4K
  9. Samsung Crystal UHD TV 65inch
    Mulai

    Rp9.699.900

    Samsung Crystal UHD TV 65inch
    atribut:
    • Screen Size (inch): 65
  10. Dell Monitor Slim Entertainment 27inch (Layar Display)
    Mulai

    Rp4.299.900

    Dell Monitor Slim Entertainment 27inch (Layar Display)
    atribut:
    • Display Size (inch): 27
    • Aspect Ratio: 16:9
    • Contrast Ratio: 1000:1, typical
  11. Lenovo Monitor L27i-4A (Layar Display)
    Mulai

    Rp2.299.900

    Lenovo Monitor L27i-4A (Layar Display)
    atribut:
    • Size Screen (inch): 27
    • Resolution (Pixel): 1920x1080
    • Pixel Pitch (mm): 0.311x0.311
    • Brightness (cd/m²): 300
    • Camera: None
    • Color Gamut (%): 99 sRGB
    • Dimensions (WxDxH) (mm): 181.8 x 612.3 x 474.4
    • Microphone: None
    • Power Consumption (W): 19.5 / 36 (Typical / Maximum)
    • Side Bezel Width (mm): 2.3
    • Video Connector: 2x HDMI 1.4, 1x VGA
  12. Dell Monitor IPS Flat Panel (Layar Display)
    Mulai

    Rp3.799.900

    Dell Monitor IPS Flat Panel (Layar Display)
    Deskripsi:
    Include : Power Cable DP Cable USB- B Cable
    atribut:
    • Panel Size (inch): 24
    • Panel Type: IPS Flat
    • Refresh Rate (Hz): 100
    • Connectivity: HDMI 1.4 x1 + DP 1.2 x1 + VGA x1 + USB-A x3 + USB-B x1 + USB-C (15W) x1
    • Ergonomic Stand: Yes (HAS, Tilt, Swivel, Pivot)
    • Panel Bit: 8 bits
    • Response Time (ms): 5
    • SRGB (%): 99
    • Vesa Mounting (mm): 100x100
  13. LG Monitor LED (Layar Display)
    Mulai

    Rp1.799.900

    LG Monitor LED (Layar Display)
    atribut:
    • Aspect Ratio: 16:9
  14. ViewSonic Monitor Professional (Layar Display)
    Mulai

    Rp5.199.900

    ViewSonic Monitor Professional (Layar Display)
    Deskripsi:
    The ViewSonic VP2458 is a professional-grade 24inch (23.8inch viewable) Full HD monitor designed for enterprise professionals. The monitor's SuperClear IPS panel technology offers 100% sRGB colour coverage and Delta E
    atribut:
    • Refresh Rate (Hz): 60
    • Light Source: LED
Daftar Harga samsung led Terbaru October 2026
ViewSonic Monitor IPS (Layar Display)Rp2.699.900
Dell Monitor Slim Entertainment 24inch (Layar Display)Rp3.399.900
Lenovo Monitor 24inch (Layar Display)Rp1.699.900
Samsung Monitor Curved Full HD (Layar Display)Rp1.999.900
Lenovo Monitor 27inch (Layar Display)Rp2.999.900
Samsung Monitor LED IPS (Layar Display)Rp2.599.900
Dell Monitor (Layar Display)Rp4.199.900
ViewSonic Monitor Curved Gaming HD (Layar Display)Rp5.199.900
Samsung Crystal UHD 4K Smart TVRp5.399.900
Samsung Crystal UHD TV 65inchRp9.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)